Motion
05060207

Made in USA
05060207

5/16 x 4-1/2" Through-Hole Lap;15% Max Expansion; 1.57" Barrel Length; 0.3" Arbor Diam; Eccentric Slot
MI ITEM #11676759
MFR #05060207
List Price$20.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05060207

5/16 x 4-1/2" Through-Hole Lap;15% Max Expansion; 1.57" Barrel Length; 0.3" Arbor Diam; Eccentric Slot
MI ITEM #11676759
MFR #05060207

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.23/each for your price

Overview

Mfr description
05060207 05060207 L21 5/16 BARREL LAPS

Specifications

  • Arbor Diameter
    0.300 in
  • Barrel Length
    1.57 in
  • Lap Diameter
    5/16 in
  • Lap Length
    4-1/2 in
  • Lap Type
    Lap
  • Slot Type
    Eccentric
  • Max Expansion Percentage
    15 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought