Motion
05060223

Made in USA
05060223

11/32 x 5.12" Through-Hole Lap;15% Max Expansion; 1-3/4" Barrel Length; 0.33" Arbor Diam; Eccentric Slot
MI ITEM #11676760
MFR #05060223
List Price$20.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05060223

11/32 x 5.12" Through-Hole Lap;15% Max Expansion; 1-3/4" Barrel Length; 0.33" Arbor Diam; Eccentric Slot
MI ITEM #11676760
MFR #05060223

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.85/each for your price

Overview

Mfr description
05060223 05060223 L23 11/32 BARREL LAPS

Specifications

  • Arbor Diameter
    0.330 in
  • Barrel Length
    1-3/4 in
  • Lap Diameter
    11/32 in
  • Lap Length
    5.12 in
  • Lap Type
    Lap
  • Slot Type
    Eccentric
  • Max Expansion Percentage
    15 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought