Motion
05060249

Made in USA
05060249

3/8 x 5-1/4" Through-Hole Lap;15% Max Expansion; 1.87" Barrel Length; 0.365" Arbor Diam; Eccentric Slot
Mi Item #11676761
MFR #05060249
Price$28.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05060249

3/8 x 5-1/4" Through-Hole Lap;15% Max Expansion; 1.87" Barrel Length; 0.365" Arbor Diam; Eccentric Slot
Mi Item #11676761
MFR #05060249

Mfr description
05060249 05060249 L25 3/8 BARREL LAPS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.30/each

Specifications

Dimensions

  • Arbor Diameter
    0.365 in
  • Barrel Length
    1.87 in
  • Lap Diameter
    3/8 in
  • Lap Length
    5-1/4 in

Details

  • Lap Type
    Lap
  • Max Expansion Percentage
    15 %
  • Slot Type
    Eccentric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)