Motion
05060280

Made in USA
05060280

7/16 x 6" Through-Hole Lap;15% Max Expansion; 2.19" Barrel Length; 0.425" Arbor Diam; Eccentric Slot
MI ITEM #11676763
MFR #05060280
List Price$23.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05060280

7/16 x 6" Through-Hole Lap;15% Max Expansion; 2.19" Barrel Length; 0.425" Arbor Diam; Eccentric Slot
MI ITEM #11676763
MFR #05060280

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.58/each for your price

Overview

Mfr description
05060280 05060280 L29 7/16 BARREL LAPS

Specifications

  • Arbor Diameter
    0.425 in
  • Barrel Length
    2.19 in
  • Lap Diameter
    7/16 in
  • Lap Length
    6 in
  • Lap Type
    Lap
  • Slot Type
    Eccentric
  • Max Expansion Percentage
    15 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text