Motion
05060306

Made in USA
05060306

15/32 x 6-1/4" Through-Hole Lap;15% Max Expansion; 2-1/4" Barrel Length; 0.425" Arbor Diam; Eccentric Slot
MI ITEM #11676764
MFR #05060306
List Price$24.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05060306

15/32 x 6-1/4" Through-Hole Lap;15% Max Expansion; 2-1/4" Barrel Length; 0.425" Arbor Diam; Eccentric Slot
MI ITEM #11676764
MFR #05060306

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.33/each for your price

Overview

Mfr description
05060306 05060306 L31 15/32 BARREL LAPS

Specifications

  • Arbor Diameter
    0.425 in
  • Barrel Length
    2-1/4 in
  • Lap Diameter
    15/32 in
  • Lap Length
    6-1/4 in
  • Lap Type
    Lap
  • Slot Type
    Eccentric
  • Max Expansion Percentage
    15 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought