Motion
05060322

Made in USA
05060322

1/2 x 6-1/2" Through-Hole Lap;15% Max Expansion; 2-1/2" Barrel Length; 1/2" Arbor Diam; Eccentric Slot
MI ITEM #11676765
MFR #05060322
List Price$26.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05060322

1/2 x 6-1/2" Through-Hole Lap;15% Max Expansion; 2-1/2" Barrel Length; 1/2" Arbor Diam; Eccentric Slot
MI ITEM #11676765
MFR #05060322

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.70/each for your price

Overview

Mfr description
05060322 05060322 L33 1/2 BARREL LAPS

Specifications

  • Arbor Diameter
    1/2 in
  • Barrel Length
    2-1/2 in
  • Lap Diameter
    1/2 in
  • Lap Length
    6-1/2 in
  • Lap Type
    Lap
  • Slot Type
    Eccentric
  • Max Expansion Percentage
    15 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text