Motion
05060363

Made in USA
05060363

9/16 x 6-3/4" Through-Hole Lap;15% Max Expansion; 2-3/4" Barrel Length; 4" Arbor Diam; Eccentric Slot
MI ITEM #11676766
MFR #05060363
List Price$28.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05060363

9/16 x 6-3/4" Through-Hole Lap;15% Max Expansion; 2-3/4" Barrel Length; 4" Arbor Diam; Eccentric Slot
MI ITEM #11676766
MFR #05060363

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.23/each for your price

Overview

Mfr description
05060363 05060363 L35 9/16 BARREL LAPS

Specifications

  • Arbor Diameter
    4 in
  • Barrel Length
    2-3/4 in
  • Lap Diameter
    9/16 in
  • Lap Length
    6-3/4 in
  • Lap Type
    Lap
  • Slot Type
    Eccentric
  • Max Expansion Percentage
    15 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought