Motion
05060488

Made in USA
05060488

3/4 x 7-1/4" Through-Hole Lap;15% Max Expansion; 3" Barrel Length; 1/2" Arbor Diam; Eccentric Slot
MI ITEM #11676769
MFR #05060488
List Price$45.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05060488

3/4 x 7-1/4" Through-Hole Lap;15% Max Expansion; 3" Barrel Length; 1/2" Arbor Diam; Eccentric Slot
MI ITEM #11676769
MFR #05060488

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$45.05/each for your price

Overview

Mfr description
05060488 05060488 L41 3/4 BARREL LAPS

Specifications

  • Arbor Diameter
    1/2 in
  • Barrel Length
    3 in
  • Lap Diameter
    3/4 in
  • Lap Length
    7-1/4 in
  • Lap Type
    Lap
  • Slot Type
    Eccentric
  • Max Expansion Percentage
    15 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought