Motion
05060645

Made in USA
05060645

1 x 7-1/4" Cylinder Through-Hole Lap;15% Max Expansion; 3" Barrel Length; 1/2" Arbor Diam; Eccentric Slot
MI ITEM #11676772
MFR #05060645
List Price$50.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05060645

1 x 7-1/4" Cylinder Through-Hole Lap;15% Max Expansion; 3" Barrel Length; 1/2" Arbor Diam; Eccentric Slot
MI ITEM #11676772
MFR #05060645

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$50.18/each for your price

Overview

Mfr description
05060645 05060645 L47 1 INCH BARREL LAPS

Specifications

  • Arbor Diameter
    1/2 in
  • Barrel Length
    3 in
  • Lap Diameter
    1 in
  • Lap Length
    7-1/4 in
  • Lap Type
    Cylinder
  • Slot Type
    Eccentric
  • Max Expansion Percentage
    15 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text