1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
05061288
7/16" Diam Cylinder Through-Hole Lap;15% Max Expansion; 2.19" Barrel Length; Eccentric Slot;
MI ITEM #
11676781
MFR #
05061288
Price
$9.58
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 05061288
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
05061288
7/16" Diam Cylinder Through-Hole Lap;15% Max Expansion; 2.19" Barrel Length; Eccentric Slot;
MI ITEM #
11676781
MFR #
05061288
Mfr description
05061288 05061288 LB29 7/16 BARREL CYLIN
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$9
.58
/each
Add to Cart
Specifications
Dimensions
Barrel Length
2.19 in
Lap Diameter
7/16 in
Details
Lap Type
Cylinder
Max Expansion Percentage
15 %
Slot Type
Eccentric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items