1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
05061403
5/8" Diam Cylinder Through-Hole Lap;15% Max Expansion; 3" Barrel Length; Eccentric Slot;
MI ITEM #
11676785
MFR #
05061403
List Price
$15.05
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 05061403
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
05061403
5/8" Diam Cylinder Through-Hole Lap;15% Max Expansion; 3" Barrel Length; Eccentric Slot;
MI ITEM #
11676785
MFR #
05061403
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$15.05
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
05061403 05061403 LB37 5/8 BARREL CYLIND
Specifications
Barrel Length
3 in
Lap Diameter
5/8 in
Lap Type
Cylinder
Slot Type
Eccentric
Max Expansion Percentage
15 %
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data