Motion
05070123

Made in USA
05070123

3/16" Diam Blind Hole Lap; 3.88" Long, 1" Barrel Length, 15 Percent Max Expansion
MI ITEM #11676795
MFR #05070123
List Price$19.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05070123

3/16" Diam Blind Hole Lap; 3.88" Long, 1" Barrel Length, 15 Percent Max Expansion
MI ITEM #11676795
MFR #05070123

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.45/each for your price

Overview

Mfr description
05070123 05070123 L13BH 3/16 BLIND HOLE

Specifications

  • Arbor Size
    0.175 in
  • Barrel Length
    1 in
  • Lap Diameter
    3/16 in
  • Lap Length
    3.88 in
  • Lap Type
    Lap
  • Max Expansion Percentage
    15 %
  • Slot Style
    Eccentric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought