Motion
05070164

Made in USA
05070164

1/4" Diam Blind Hole Lap; 4.12" Long, 1.12" Barrel Length, 15 Percent Max Expansion
MI ITEM #11676797
MFR #05070164
List Price$21.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05070164

1/4" Diam Blind Hole Lap; 4.12" Long, 1.12" Barrel Length, 15 Percent Max Expansion
MI ITEM #11676797
MFR #05070164

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.23/each for your price

Overview

Mfr description
05070164 05070164 L17BH 1/4 BLIND HOLE L

Specifications

  • Arbor Size
    2.400 in
  • Barrel Length
    1.12 in
  • Lap Diameter
    1/4 in
  • Lap Length
    4.12 in
  • Lap Type
    Lap
  • Max Expansion Percentage
    15 %
  • Slot Style
    Eccentric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought