Motion
05070180

Made in USA
05070180

9/32" Diam Blind Hole Lap; 4.12" Long, 1.12" Barrel Length, 15 Percent Max Expansion
Mi Item #11676798
MFR #05070180
Price$21.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05070180

9/32" Diam Blind Hole Lap; 4.12" Long, 1.12" Barrel Length, 15 Percent Max Expansion
Mi Item #11676798
MFR #05070180

Mfr description
05070180 05070180 L19BH 9/32 BLIND HOLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.35/each

Specifications

Dimensions

  • Arbor Size
    0.270 in
  • Barrel Length
    1.12 in
  • Lap Diameter
    9/32 in
  • Lap Length
    4.12 in

Details

  • Lap Type
    Lap
  • Max Expansion Percentage
    15 %
  • Slot Style
    Eccentric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)