Motion
05070206

Made in USA
05070206

5/16" Diam Blind Hole Lap; 4-1/4" Long, 1-1/4" Barrel Length, 15 Percent Max Expansion
MI ITEM #11676799
MFR #05070206
List Price$22.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05070206

5/16" Diam Blind Hole Lap; 4-1/4" Long, 1-1/4" Barrel Length, 15 Percent Max Expansion
MI ITEM #11676799
MFR #05070206

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.60/each for your price

Overview

Mfr description
05070206 05070206 L21BH 5/16 BLIND HOLE

Specifications

  • Arbor Size
    0.300 in
  • Barrel Length
    1-1/4 in
  • Lap Diameter
    5/16 in
  • Lap Length
    4-1/4 in
  • Lap Type
    Lap
  • Max Expansion Percentage
    15 %
  • Slot Style
    Eccentric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text