Motion
05070248

Made in USA
05070248

3/8" Diam Blind Hole Lap; 5" Long, 1-1/2" Barrel Length, 15 Percent Max Expansion
MI ITEM #11676801
MFR #05070248
List Price$24.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05070248

3/8" Diam Blind Hole Lap; 5" Long, 1-1/2" Barrel Length, 15 Percent Max Expansion
MI ITEM #11676801
MFR #05070248

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.35/each for your price

Overview

Mfr description
05070248 05070248 L25BH 3/8 BLIND HOLE L

Specifications

  • Arbor Size
    0.365 in
  • Barrel Length
    1-1/2 in
  • Lap Diameter
    3/8 in
  • Lap Length
    5 in
  • Lap Type
    Lap
  • Max Expansion Percentage
    15 %
  • Slot Style
    Eccentric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought