Motion
05070289

Made in USA
05070289

3/8" Diam Blind Hole Lap; 5-1/2" Long, 1-3/4" Barrel Length, 15 Percent Max Expansion
MI ITEM #11676803
MFR #05070289
List Price$26.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05070289

3/8" Diam Blind Hole Lap; 5-1/2" Long, 1-3/4" Barrel Length, 15 Percent Max Expansion
MI ITEM #11676803
MFR #05070289

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.23/each for your price

Overview

Mfr description
05070289 05070289 L29BH 7/16 BLIND HOLE

Specifications

  • Arbor Size
    0.425 in
  • Barrel Length
    1-3/4 in
  • Lap Diameter
    7/16 in
  • Lap Length
    5-1/2 in
  • Lap Type
    Lap
  • Max Expansion Percentage
    15 %
  • Slot Style
    Eccentric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text