1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
05070321
1/2" Diam Blind Hole Lap; 6" Long, 2" Barrel Length, 15 Percent Max Expansion
MI ITEM #
11676805
MFR #
05070321
List Price
$27.85
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 05070321
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
05070321
1/2" Diam Blind Hole Lap; 6" Long, 2" Barrel Length, 15 Percent Max Expansion
MI ITEM #
11676805
MFR #
05070321
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$27.85
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
05070321 05070321 L33BH 1/2 BLIND HOLE L
Specifications
Arbor Size
1/2 in
Barrel Length
2 in
Lap Diameter
1/2 in
Lap Length
6 in
Lap Type
Lap
Max Expansion Percentage
15 %
Slot Style
Eccentric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought