Motion
05070404

Made in USA
05070404

5/8" Diam Blind Hole Lap; 6-1/4" Long, 2" Barrel Length, 15 Percent Max Expansion
MI ITEM #11676807
MFR #05070404
List Price$38.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05070404

5/8" Diam Blind Hole Lap; 6-1/4" Long, 2" Barrel Length, 15 Percent Max Expansion
MI ITEM #11676807
MFR #05070404

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.90/each for your price

Overview

Mfr description
05070404 05070404 L37BH 5/8 BLIND HOLE L

Specifications

  • Arbor Size
    1/2 in
  • Barrel Length
    2 in
  • Lap Diameter
    5/8 in
  • Lap Length
    6-1/4 in
  • Lap Type
    Lap
  • Max Expansion Percentage
    15 %
  • Slot Style
    Eccentric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought