Motion
05070446

Made in USA
05070446

11/16" Diam Blind Hole Lap; 6-1/4" Long, 2" Barrel Length, 15 Percent Max Expansion
MI ITEM #11676808
MFR #05070446
List Price$39.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05070446

11/16" Diam Blind Hole Lap; 6-1/4" Long, 2" Barrel Length, 15 Percent Max Expansion
MI ITEM #11676808
MFR #05070446

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.53/each for your price

Overview

Mfr description
05070446 05070446 L39BH 11/16 BLIND HOLE

Specifications

  • Arbor Size
    1/2 in
  • Barrel Length
    2 in
  • Lap Diameter
    11/16 in
  • Lap Length
    6-1/4 in
  • Lap Type
    Lap
  • Max Expansion Percentage
    15 %
  • Slot Style
    Eccentric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text