Motion
05070487

Made in USA
05070487

3/4" Diam Blind Hole Lap; 6-1/4" Long, 2" Barrel Length, 15 Percent Max Expansion
MI ITEM #11676809
MFR #05070487
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05070487

3/4" Diam Blind Hole Lap; 6-1/4" Long, 2" Barrel Length, 15 Percent Max Expansion
MI ITEM #11676809
MFR #05070487

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05070487 05070487 L41BH 3/4 BLIND HOLE L

Specifications

  • Arbor Size
    1/2 in
  • Barrel Length
    2 in
  • Lap Diameter
    3/4 in
  • Lap Length
    6-1/4 in
  • Lap Type
    Lap
  • Max Expansion Percentage
    15 %
  • Slot Style
    Eccentric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text