Motion
05071204

Made in USA
05071204

5/16" Diam Blind Hole Cylinder Lap; 1-1/4" Barrel Length, 15 Percent Max Expansion
MI ITEM #11676817
MFR #05071204
List Price$7.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05071204

5/16" Diam Blind Hole Cylinder Lap; 1-1/4" Barrel Length, 15 Percent Max Expansion
MI ITEM #11676817
MFR #05071204

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.73/each for your price

Overview

Mfr description
05071204 05071204 LB21BH 5/16 BLIND HOLE

Specifications

  • Barrel Length
    1-1/4 in
  • Lap Diameter
    5/16 in
  • Lap Type
    Cylinder
  • Max Expansion Percentage
    15 %
  • Slot Style
    Eccentric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought