Motion
05071246

Made in USA
05071246

3/8" Diam Blind Hole Cylinder Lap; 1-1/2" Barrel Length, 15 Percent Max Expansion
Mi Item #11676819
MFR #05071246
Price$9.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05071246

3/8" Diam Blind Hole Cylinder Lap; 1-1/2" Barrel Length, 15 Percent Max Expansion
Mi Item #11676819
MFR #05071246

Mfr description
05071246 05071246 LB25BH 3/8 BLIND HOLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.18/each

Specifications

Dimensions

  • Barrel Length
    1-1/2 in
  • Lap Diameter
    3/8 in

Details

  • Lap Type
    Cylinder
  • Max Expansion Percentage
    15 %
  • Slot Style
    Eccentric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)