1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
05071303
15/32" Diam Blind Hole Cylinder Lap; 1.87" Barrel Length, 15 Percent Max Expansion
MI ITEM #
11676822
MFR #
05071303
List Price
$10.45
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 05071303
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
05071303
15/32" Diam Blind Hole Cylinder Lap; 1.87" Barrel Length, 15 Percent Max Expansion
MI ITEM #
11676822
MFR #
05071303
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$10.45
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
05071303 05071303 LB31BH 15/32 BLIND HOL
Specifications
Barrel Length
1.87 in
Lap Diameter
15/32 in
Lap Type
Cylinder
Max Expansion Percentage
15 %
Slot Style
Eccentric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought