Overview
Mfr description
05083712 05083712 5 PC. SPIRAL, 1-5 USA
Specifications
- Drill Size5/64 in, 7/64 in, 5/32 in, 1/4 in, 17/64 in
- IncludesSpiral Flute Screw Extractors: #1 - #5
- Extractor Size#1, #2, #3, #4, #5
- PSC Code5120
- Tool TypeSpiral Flute Screw Extractor
- Size Range3/32 - 5/8 in
- Number Of Pieces5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data