Motion
05085691

Made in USA
05085691

1/4" Shank No. 9 Abrasive Point Mandrel 1-3/4" Length, 1/8" Hole Compatibility, for Cones, Points & Rubberized Points
Mi Item #11676850
MFR #05085691
Price$6.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05085691

1/4" Shank No. 9 Abrasive Point Mandrel 1-3/4" Length, 1/8" Hole Compatibility, for Cones, Points & Rubberized Points
Mi Item #11676850
MFR #05085691

Mfr description
05085691 05085691 1/4 X 1/8 9 POINT MAND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.95/each

Specifications

Dimensions

  • Hole Size Compatibility
    1/8 in
  • Overall Length
    1-3/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)