1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
05090279
T8 Torx Driver;3" Blade Length, 6" OAL, Standard Handle
MI ITEM #
11676852
MFR #
05090279
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Torx Keys and Drivers
Made in USA 05090279
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
05090279
T8 Torx Driver;3" Blade Length, 6" OAL, Standard Handle
MI ITEM #
11676852
MFR #
05090279
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
05090279 05090279 TAMPERPROOF T8 TORX SC
Specifications
Torx Size
T8
Blade Length
3.000 in
Overall Length
6 in
PSC Code
5120
Handle Type
Standard
Fastener Type
Standard
End Type
Torx
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought