Motion
05095104

Made in USA
05095104

80 Grit Aluminum Oxide Rectangular Roughing Stone Medium Grade, 1" Wide x 8" Long x 1/2" Thick
MI ITEM #11676942
MFR #05095104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05095104

80 Grit Aluminum Oxide Rectangular Roughing Stone Medium Grade, 1" Wide x 8" Long x 1/2" Thick
MI ITEM #11676942
MFR #05095104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05095104 05095104 1 X 1/2 X 8 80 GRIT RO
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.

Specifications

  • Grade
    Medium
  • Grit Number
    80
  • Overall Length
    8 in
  • Overall Thickness
    1/2 in
  • Overall Width Diameter
    1 in
  • PSC Code
    5345
  • Shape
    Rectangle
  • Stone Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought