Motion
05108121

Made in USA
05108121

3" Long x 1/4" Wide x 1/4" Thick, Novaculite Sharpening Stone Triangle, Ultra Fine Grade
MI ITEM #11676945
MFR #05108121
List Price$28.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05108121

3" Long x 1/4" Wide x 1/4" Thick, Novaculite Sharpening Stone Triangle, Ultra Fine Grade
MI ITEM #11676945
MFR #05108121

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.68/each for your price

Overview

Mfr description
05108121 05108121 3-3 1/2X1/4 HF-113 ARK
  • Novaculite is a natural sharpening stone composed of extremely fine-grained to cryptocrystalline quartz
  • It is ideal for deburring, chamfering and honing.

Specifications

  • Stone Material
    Novaculite
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Grade
    Ultra Fine
  • PSC Code
    5345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought