Motion
05108402

Made in USA
05108402

Sharpening Stone - Silicon Carbide Material, 4.0000 in Wide, 1.0000 in Thick
MI ITEM #11676954
MFR #05108402
List Price$27.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05108402

Sharpening Stone - Silicon Carbide Material, 4.0000 in Wide, 1.0000 in Thick
MI ITEM #11676954
MFR #05108402

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.88/each for your price

Overview

Mfr description
05108402 05108402 S/C COMB.BENCH 4X1 RD
  • Silicon carbide is a fast cutting abrasive
  • Commonly used on nonferrous metals and in low pressure applications.

Specifications

  • Stone Material
    Silicon Carbide
  • Overall Width
  • Overall Thickness
  • Stone Shape
    Round
  • Color
    Dark Gray
  • Grade
    Fine, Coarse
  • Package Quantity
    1
  • PSC Code
    5345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought