Motion
05108444

Made in USA
05108444

8" Long x 2" Wide x 1" Thick, Silicon Carbide Sharpening Stone Rectangle, Coarse, Fine Grade
MI ITEM #11676956
MFR #05108444
List Price$33.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05108444

8" Long x 2" Wide x 1" Thick, Silicon Carbide Sharpening Stone Rectangle, Coarse, Fine Grade
MI ITEM #11676956
MFR #05108444

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.08/each for your price

Overview

Mfr description
05108444 05108444 S/C COMB.BENCH 8X2X1 U
  • Silicon carbide is a fast cutting abrasive
  • Commonly used on nonferrous metals and in low pressure applications.

Specifications

  • Stone Material
    Silicon Carbide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Color
    Dark Gray
  • Grade
    Coarse, Fine
  • PSC Code
    5345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought