Motion
05108485

Made in USA
05108485

4" Long x 1" Wide x 1/2" Thick, Silicon Carbide Sharpening Stone Rectangle, Medium Grade
MI ITEM #11676957
MFR #05108485
List Price$12.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05108485

4" Long x 1" Wide x 1/2" Thick, Silicon Carbide Sharpening Stone Rectangle, Medium Grade
MI ITEM #11676957
MFR #05108485

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.75/each for your price

Overview

Mfr description
05108485 05108485 S/C MED.BENCH 4X1X1/2
  • Silicon carbide is a fast cutting abrasive
  • Commonly used on nonferrous metals and in low pressure applications.

Specifications

  • Stone Material
    Silicon Carbide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Color
    Dark Gray
  • Grade
    Medium
  • PSC Code
    5345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought