Motion
05108501

Made in USA
05108501

6" Long x 2" Wide x 5/8" Thick, Silicon Carbide Sharpening Stone Rectangle, Medium Grade
MI ITEM #11676958
MFR #05108501
List Price$29.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05108501

6" Long x 2" Wide x 5/8" Thick, Silicon Carbide Sharpening Stone Rectangle, Medium Grade
MI ITEM #11676958
MFR #05108501

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.33/each for your price

Overview

Mfr description
05108501 05108501 S/C MED.BENCH 6X2X1 US
  • Silicon carbide is a fast cutting abrasive
  • Commonly used on nonferrous metals and in low pressure applications.

Specifications

  • Stone Material
    Silicon Carbide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Color
    Dark Gray
  • Grade
    Medium
  • PSC Code
    5345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought