Motion
05108543

Made in USA
05108543

Sharpening Stone - Aluminum Oxide Material, 4.0000 in Long, 1.0000 in Wide, 1.0000 in Thick
Mi Item #11676960
MFR #05108543
Price$30.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05108543

Sharpening Stone - Aluminum Oxide Material, 4.0000 in Long, 1.0000 in Wide, 1.0000 in Thick
Mi Item #11676960
MFR #05108543

Mfr description
05108543 05108543 IND.COMB.BENCH4X1 RND
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.65/each

Specifications

Dimensions

  • Overall Length  
    4.0000 in
  • Overall Thickness  
    1.0000 in
  • Overall Width  
    1.0000 in

Details

  • Color
    Orange/Brown
  • Grade
    Fine, Coarse
  • Manufacturer Upc Number
    691019930015
  • Package Quantity
    1
  • PSC Code
    5345
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)