Motion
05108584

Made in USA
05108584

8" Long x 2" Wide x 1" Thick, Aluminum Oxide Sharpening Stone Rectangle, Coarse, Fine Grade
MI ITEM #11676962
MFR #05108584
Price$33.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05108584

8" Long x 2" Wide x 1" Thick, Aluminum Oxide Sharpening Stone Rectangle, Coarse, Fine Grade
MI ITEM #11676962
MFR #05108584

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.10/each

Specifications

Dimensions

  • Overall Length  
    8 in
  • Overall Thickness  
    1 in
  • Overall Width  
    2 in

Details

  • Color
    Orange/Brown
  • Grade
    Coarse, Fine
  • PSC Code
    5345
  • Stone Material
    Aluminum Oxide

Overview

Mfr description
05108584 05108584 IND.COMB.BENCH8X2X1 US
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought