Motion
05108600

Made in USA
05108600

4" Long x 1" Wide x 1/4" Thick, Aluminum Oxide Sharpening Stone Rectangle, Fine Grade
MI ITEM #11676963
MFR #05108600
List Price$7.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05108600

4" Long x 1" Wide x 1/4" Thick, Aluminum Oxide Sharpening Stone Rectangle, Fine Grade
MI ITEM #11676963
MFR #05108600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.93/each for your price

Overview

Mfr description
05108600 05108600 IND.FN. BENCH 4X1X1/4
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Color
    Orange/Brown
  • Grade
    Fine
  • PSC Code
    5345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought