Motion
05108782

Made in USA
05108782

Sharpening Stone - Aluminum Oxide Material, 6.0000 in Long, 2.0000 in Wide, 1.0000 in Thick
MI ITEM #11676970
MFR #05108782
List Price$26.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05108782

Sharpening Stone - Aluminum Oxide Material, 6.0000 in Long, 2.0000 in Wide, 1.0000 in Thick
MI ITEM #11676970
MFR #05108782

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.20/each for your price

Overview

Mfr description
05108782 05108782 IND.MD.BNCH 6X2X1 USA
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Stone Shape
    Rectangle
  • Color
    Orange/Brown
  • Grade
    Medium
  • Package Quantity
    1
  • PSC Code
    5345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought