Motion
05108865

Made in USA
05108865

8" Long x 2" Wide x 1" Thick, Aluminum Oxide Sharpening Stone Rectangle, Coarse Grade
MI ITEM #11676974
MFR #05108865
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05108865

8" Long x 2" Wide x 1" Thick, Aluminum Oxide Sharpening Stone Rectangle, Coarse Grade
MI ITEM #11676974
MFR #05108865

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05108865 05108865 IND.CR5.BNCH 8X2X1 USA
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Color
    Orange/Brown
  • Grade
    Coarse
  • PSC Code
    5345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought