Motion
05108923

Made in USA
05108923

6" Long x 2" Wide x 3/4" Thick, Novaculite Sharpening Stone Rectangle, Extra Fine Grade
MI ITEM #11676977
MFR #05108923
List Price$234.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05108923

6" Long x 2" Wide x 3/4" Thick, Novaculite Sharpening Stone Rectangle, Extra Fine Grade
MI ITEM #11676977
MFR #05108923

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$234.45/each for your price

Overview

Mfr description
05108923 05108923 HD.SEL.ARK.BNCH6X2X3/4
  • Novaculite is a natural sharpening stone composed of extremely fine-grained to cryptocrystalline quartz
  • It is ideal for deburring, chamfering and honing.

Specifications

  • Stone Material
    Novaculite
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Grade
    Extra Fine
  • PSC Code
    5345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought