1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
05110028
4" Long x 1/4" Wide x 1/4" Thick, Aluminum Oxide Sharpening Stone Square, Medium Grade
MI ITEM #
11676981
MFR #
05110028
Price
$7.13
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Files and Sharpening Stones
Stones
Sharpening Stones
Made in USA 05110028
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
05110028
4" Long x 1/4" Wide x 1/4" Thick, Aluminum Oxide Sharpening Stone Square, Medium Grade
MI ITEM #
11676981
MFR #
05110028
Mfr description
05110028 05110028 IND.SQ.FL.MD.4X1/4 USA
Aluminum oxide is the most commonly used abrasive
Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
Commonly used on ferrous alloys, high-tensile materials and wood.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$7
.13
/each
Add to Cart
Specifications
Dimensions
Overall
Length
4 in
Overall
Thickness
1/4 in
Overall
Width
1/4 in
Details
Grade
Medium
PSC Code
5345
Specification
MF14
Stone Material
Aluminum Oxide
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items