Motion
05110044

Made in USA
05110044

Sharpening Stone - Aluminum Oxide Material, 4.0000 in Long, 0.2500 in Wide, 0.2500 in Thick
MI ITEM #11676982
MFR #05110044
List Price$7.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05110044

Sharpening Stone - Aluminum Oxide Material, 4.0000 in Long, 0.2500 in Wide, 0.2500 in Thick
MI ITEM #11676982
MFR #05110044

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.13/each for your price

Overview

Mfr description
05110044 05110044 IND.SQ.FL.CS.4X1/4 USA
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Stone Shape
    Square
  • Color
    Brown
  • Grade
    Coarse
  • Package Quantity
    1
  • Specification
    CF14
  • PSC Code
    5345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought