Motion
05110143

Made in USA
05110143

Sharpening Stone - Aluminum Oxide Material, 4.0000 in Long, 0.5000 in Wide, 0.5000 in Thick
Mi Item #11676987
MFR #05110143
Price$7.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05110143

Sharpening Stone - Aluminum Oxide Material, 4.0000 in Long, 0.5000 in Wide, 0.5000 in Thick
Mi Item #11676987
MFR #05110143

Mfr description
05110143 05110143 IND.SQ.FL.MED 4X1/2 US
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.10/each

Specifications

Dimensions

  • Overall Length  
    4.0000 in
  • Overall Thickness  
    0.5000 in
  • Overall Width  
    0.5000 in

Details

  • Color
    Brown
  • Grade
    Medium
  • Manufacturer Upc Number
    691019926285
  • Package Quantity
    1
  • PSC Code
    5345
  • Specification
    MF44
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)