Motion
05110200

Made in USA
05110200

6" Long x 1/2" Wide x 1/2" Thick, Aluminum Oxide Sharpening Stone Square, Medium Grade
Mi Item #11676990
MFR #05110200
Price$14.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05110200

6" Long x 1/2" Wide x 1/2" Thick, Aluminum Oxide Sharpening Stone Square, Medium Grade
Mi Item #11676990
MFR #05110200

Mfr description
05110200 05110200 IND.SQ.FL.MED 6X1/2 US
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.48/each

Specifications

Dimensions

  • Overall Length  
    6 in
  • Overall Thickness  
    1/2 in
  • Overall Width  
    1/2 in

Details

  • Grade
    Medium
  • PSC Code
    5345
  • Specification
    MF46
  • Stone Material
    Aluminum Oxide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)