Motion
05110283

Made in USA
05110283

Sharpening Stone - Aluminum Oxide Material, 6.0000 in Long, 1.0000 in Wide, 1.0000 in Thick
MI ITEM #11676994
MFR #05110283
List Price$13.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05110283

Sharpening Stone - Aluminum Oxide Material, 6.0000 in Long, 1.0000 in Wide, 1.0000 in Thick
MI ITEM #11676994
MFR #05110283

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.78/each for your price

Overview

Mfr description
05110283 05110283 IND.SQ.FL.CRS.6X1 USA
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Stone Shape
    Square
  • Color
    Brown
  • Grade
    Coarse
  • Package Quantity
    1
  • Manufacturer Upc Number
    069101940325
  • Specification
    CF76
  • PSC Code
    5345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought