Motion
05110325

Made in USA
05110325

3" Long x 3/8" Wide x 3/8" Thick, Novaculite Sharpening Stone Square, Ultra Fine Grade
MI ITEM #11676996
MFR #05110325
List Price$30.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05110325

3" Long x 3/8" Wide x 3/8" Thick, Novaculite Sharpening Stone Square, Ultra Fine Grade
MI ITEM #11676996
MFR #05110325

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.85/each for your price

Overview

Mfr description
05110325 05110325 HD.SEL.ARK.SQ.FL 3X3/8
  • Novaculite is a natural sharpening stone composed of extremely fine-grained to cryptocrystalline quartz
  • It is ideal for deburring, chamfering and honing.

Specifications

  • Stone Material
    Novaculite
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Grade
    Ultra Fine
  • Specification
    HF33
  • PSC Code
    5345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought