Motion
05110341

Made in USA
05110341

3" Long x 1/2" Wide x 1/2" Thick, Novaculite Sharpening Stone Square, Ultra Fine Grade
MI ITEM #11676997
MFR #05110341
List Price$40.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05110341

3" Long x 1/2" Wide x 1/2" Thick, Novaculite Sharpening Stone Square, Ultra Fine Grade
MI ITEM #11676997
MFR #05110341

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.40/each for your price

Overview

Mfr description
05110341 05110341 HD.SEL.ARK.SQ.FL 3X1/2
  • Novaculite is a natural sharpening stone composed of extremely fine-grained to cryptocrystalline quartz
  • It is ideal for deburring, chamfering and honing.

Specifications

  • Stone Material
    Novaculite
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Grade
    Ultra Fine
  • Specification
    HF43
  • PSC Code
    5345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text