Motion
05110408

Made in USA
05110408

4" Long x 1/2" Wide x 1/2" Thick, Silicon Carbide Sharpening Stone Triangle, Fine Grade
MI ITEM #11677000
MFR #05110408
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05110408

4" Long x 1/2" Wide x 1/2" Thick, Silicon Carbide Sharpening Stone Triangle, Fine Grade
MI ITEM #11677000
MFR #05110408

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05110408 05110408 CRYS.TRI.FILE FN 4X1/2
  • Silicon carbide is a fast cutting abrasive
  • Commonly used on nonferrous metals and in low pressure applications.

Specifications

  • Stone Material
    Silicon Carbide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Grade
    Fine
  • Specification
    FJF144
  • PSC Code
    5345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought