Motion
05110440

Made in USA
05110440

Sharpening Stone - Aluminum Oxide Material, 4.0000 in Long, 0.2500 in Wide, 0.2500 in Thick
Mi Item #11677002
MFR #05110440
Price$9.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05110440

Sharpening Stone - Aluminum Oxide Material, 4.0000 in Long, 0.2500 in Wide, 0.2500 in Thick
Mi Item #11677002
MFR #05110440

Mfr description
05110440 05110440 IND.TRI.FILE FN 4X1/4
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.43/each

Specifications

Dimensions

  • Overall Length  
    4.0000 in
  • Overall Thickness  
    0.2500 in
  • Overall Width  
    0.2500 in

Details

  • Color
    Brown
  • Grade
    Fine
  • Manufacturer Upc Number
    691019990293
  • Package Quantity
    1
  • PSC Code
    5345
  • Specification
    FF114
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)