Motion
05110705

Made in USA
05110705

6" Long x 1" Wide x 1" Thick, Aluminum Oxide Sharpening Stone Triangle, Medium Grade
MI ITEM #11677014
MFR #05110705
Price$17.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05110705

6" Long x 1" Wide x 1" Thick, Aluminum Oxide Sharpening Stone Triangle, Medium Grade
MI ITEM #11677014
MFR #05110705

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.23/each

Specifications

Dimensions

  • Overall Length  
    6 in
  • Overall Thickness  
    1 in
  • Overall Width  
    1 in

Details

  • Grade
    Medium
  • PSC Code
    5345
  • Specification
    MF176
  • Stone Material
    Aluminum Oxide

Overview

Mfr description
05110705 05110705 IND.TRI.FL.MED. 6X1 US
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought