Motion
05110721

Made in USA
05110721

6" Long x 1" Wide x 1" Thick, Aluminum Oxide Sharpening Stone Triangle, Coarse Grade
MI ITEM #11677015
MFR #05110721
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05110721

6" Long x 1" Wide x 1" Thick, Aluminum Oxide Sharpening Stone Triangle, Coarse Grade
MI ITEM #11677015
MFR #05110721

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05110721 05110721 IND.TRI.FL.CRS. 6X1 US
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Grade
    Coarse
  • PSC Code
    5345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text